Motion
689801
MI ITEM #07272930
MFR #689801
Your Price$46.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #07272930
MFR #689801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.46/each(List $53.43)

Overview

Mfr description
689801 METER MIST 3000 ULTRA DISPENSER 1
  • New sleek design; Simplified user interface allows for easy and flexible programming; Use 2 AA batteries for 1 year life or 4 AA batteries for 2 year life; Designed to meter an exact amount of odor control based on settings; Innovative light sensing technology ensures that dispenser operates only when needed; Unique magnetic lock ensures secure and continuous fragrancing

Specifications

  • Air Treatment Type
    Automatic Air Freshener Dispenser
  • Dispenser Color Finish
    White
  • Mounting Style
    Wall mount
  • Dispensing Action
    Quick burst spray
  • Release Type
    Quick burst spray
  • Color
    White
  • Material
    Plastic
  • Depth
    4.25 in
  • Height
    8.75 in
  • Overall Height
    8.75 in
  • Overall Width
    4.25 in
  • Width
    4.25 in
  • Battery Included
    No
  • Application
    Can be used anywhere malodors are a problem
  • Battery Size
    AA
  • To Use With
    Zep Meter Mist Aerosol Deodorizer
  • For Use With Model
    Dispenser Only
  • Manufacturer Upc Number
    690858689801
  • UPC_NO
    690858689801
  • Package Quantity
    1 Per Pack
  • Weight
    1.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text