Specifications
Dimensions
- Weight15.00 lbs
Details
- Block MountBase Mount
- Block TypeBK
- Manufacturer Catalog
- ManufacturerName (description attribute)Thomson
- Maximum Temperature300 °F
- StyleBK
- Technical Specifications
Overview
Mfr description
7833367 BK, FIXED SUPPORT,1.750 ALL