Motion
STST14028
Toolbox/Organizer - Plastic, No, 5-3/8 in High, 15-3/4 in Long
Mi Item #07273659
MFR #STST14028
Price$42.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toolbox/Organizer - Plastic, No, 5-3/8 in High, 15-3/4 in Long
Mi Item #07273659
MFR #STST14028

Mfr description
STST14028 MULTI LEVEL ORGANIZER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.59/each

Specifications

Dimensions

  • Height
    5-3/8 in
  • Length
    15-3/4 in

Details

  • Lockable
    No
  • Material
    Plastic
  • UPC_NO
    076174755404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)