Motion
1827001287

AVENTICS
1827001287

Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 80 mm Bore, MP4 Mount, Aluminum Forged Material
MI ITEM #07273781
MFR #1827001287
List Price$63.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001287

Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 80 mm Bore, MP4 Mount, Aluminum Forged Material
MI ITEM #07273781
MFR #1827001287

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.42/each for your price

Overview

Mfr description
1827001287 SWIVEL MTG FOR 80 MM CYL

Specifications

  • Hardware Type
    MP4 Eye Bracket
  • Cylinder Size
    80 mm
  • Material
    Aluminum Forged
  • Manufacturer Product Page
  • Mounting Type
    MP4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought