Motion
AC26810CV
Adjustable Wrench Set - 3 PC, Adjustable Type, Chrome Finish
Mi Item #07274157
MFR #AC26810CV
Price$143.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench Set - 3 PC, Adjustable Type, Chrome Finish
Mi Item #07274157
MFR #AC26810CV

Mfr description
AC26810CV WRENCH SET,ADJ,6",8",10",
  • World Famous Crescent® Brand
  • Wider Knurl for Easier Adjustment
  • Laser Etched Scale Provides a Quick and Convenient Way to Determine Fastener Size in Either SAE or Metric
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.53/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Weight
    2.475 lbs
  • Wrench Size Range
    6 in to 10 in
  • Wrench Sizes
    10 in, 6 in, 8 in

Details

  • Finish Coating
    Chrome
  • Manufacturer Upc Number
    037103256126
  • Measurement System
    Imperial
  • Number Of Pieces
    3
  • UPC_NO
    037103256126
  • Wrench Set Type
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)