Motion
AC268CVS
Adjustable Wrench Set - 2 PC, Adjustable Type, Chrome Finish, Cushioned Grip Handle Style
MI ITEM #07274158
MFR #AC268CVS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench Set - 2 PC, Adjustable Type, Chrome Finish, Cushioned Grip Handle Style
MI ITEM #07274158
MFR #AC268CVS

Mfr description
AC268CVS WRENCH SET,2PC,ADJ,6"&8",
  • World Famous Crescent® Brand
  • Wider Knurl for Easier Adjustment
  • Laser Etched Scale Provides a Quick and Convenient Way to Determine Fastener Size in Either SAE or Metric
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Straight
  • Weight
    1.120 lbs
  • Wrench Size Range
    6 in to 8 in
  • Wrench Sizes
    6 in, 8 in

Details

  • Finish Coating
    Chrome
  • Handle Style
    Cushioned Grip
  • Manufacturer Upc Number
    037103272904
  • Measurement System
    Imperial
  • Number Of Pieces
    2
  • Wrench Set Type
    Adjustable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)