Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 10 in Overall Length, Chrome Plated Finish, Cushion Grip Handle, 1.3125 in Maximum Jaw Capacity
MI ITEM #07274159
MFR #AC110V

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AC110V AC110V 10 CHROME ADJ WRENCH"
  • World Famous Crescent® Brand, Made in the USA
  • For Professional, Industrial or Home Use
  • Wide Capacity Jaw Allows Each Tool to Work with More Fastener Sizes
  • Wider Handle Provides More Comfort and Less Stress to the Hand
  • Tension Spring Stabilizes Jaw and Knurl Adjusts Easily
  • Alloy Steel and Heat Treated
  • Proportioned Dimensions for Greatest Strength and Minimum Weight
  • Chrome Plated Finish Resists Rust and Corrosion
  • Polished Head and Regular, Satin Finished Handle

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    10 in
  • Maximum Jaw Capacity
    1.3125 in
  • Handle Style
    Cushion Grip
  • Measurement Scale
    Scale Not Included
  • Weight
    1.17 lbs
  • Manufacturer Upc Number
    037103463043
  • Finish Coating
    Chrome Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought