Motion
AT212CVS
Adjustable Wrench - 12 in Overall Length, Alloy Steel Material, Black Oxide with Polished Face Finish, Non-Cushion Grip Handle, 1.5000 in Maximum Jaw Capacity
Mi Item #07274164
MFR #AT212CVS
Price$67.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 12 in Overall Length, Alloy Steel Material, Black Oxide with Polished Face Finish, Non-Cushion Grip Handle, 1.5000 in Maximum Jaw Capacity
Mi Item #07274164
MFR #AT212CVS

Mfr description
AT212CVS ADJ WRENCH,12",BLACK,CUSH GRIP,
  • World Famous Crescent® Brand
  • Wider Knurl for Easier Adjustment
  • Laser Etched Scale Provides a Quick and Convenient Way to Determine Fastener Size in Either SAE or Metric
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.55/each

Specifications

Dimensions

  • Overall Length
    12 in
  • Weight
    1.81 lbs
  • Wrench Size
    12 in

Details

  • ASME Spec
    Meets or Exceeds
  • Body Material
    Alloy Steel
  • Finish Coating
    Black Oxide with Polished Face
  • Handle Style
    Non-Cushion Grip
  • Jaw Capacity
    1-1/2 in
  • Manufacturer Upc Number
    037103254139
  • Material
    Steel
  • Maximum Jaw Capacity
    1.5000 in
  • Measurement Scale
    Scale Included
  • PSC Code
    5120
  • UPC_NO
    037103254139
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)