Motion
AC218VS
Adjustable Wrench - 18 in Overall Length, Alloy Steel Material, Chrome Plated Finish, Cushion Grip Handle, 2.0625 in Maximum Jaw Capacity
Mi Item #07274166
MFR #AC218VS
Price$236.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 18 in Overall Length, Alloy Steel Material, Chrome Plated Finish, Cushion Grip Handle, 2.0625 in Maximum Jaw Capacity
Mi Item #07274166
MFR #AC218VS

Mfr description
AC218VS ADJUSTABLE WRENCH,18",CHROME,
  • World Famous Crescent® Brand
  • Wider Knurl for Easier Adjustment
  • Laser Etched Scale Provides a Quick and Convenient Way to Determine Fastener Size in Either SAE or Metric
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$236.95/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Weight
    4.92 lbs
  • Wrench Size
    18 in

Details

  • ASME Spec
    Meets or Exceeds
  • Body Material
    Alloy Steel
  • Finish Coating
    Chrome Plated
  • Handle Style
    Cushion Grip
  • Jaw Capacity
    2-1/16 in
  • Manufacturer Upc Number
    037103254030
  • Material
    Steel
  • Maximum Jaw Capacity
    2.0625 in
  • Measurement Scale
    Scale Included
  • PSC Code
    5120
  • UPC_NO
    037103254030
  • Warranty
    Lifetime
  • Wrench Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)