Motion
ACL10VS
ADJ LOCKING WRENCH 10" STL CHRM
Mi Item #07274169
MFR #ACL10VS
Price$73.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ADJ LOCKING WRENCH 10" STL CHRM
Mi Item #07274169
MFR #ACL10VS

Mfr description
ACL10VS WRENCH,10" LOCKING ADJUSTABLE
  • Versatility of an adjustable wrench and gripping power of a locking plier
  • Delivers 2X gripping power on rounded fastener
  • Anti-slip adjustable jaw for wide variety of fasteners
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.45/each

Specifications

Dimensions

  • Overall Length
    10 in
  • Wrench Size
    10 in

Details

  • Finish Coating
    Chrome Plated
  • Handle Style
    Non-Cushion Grip
  • Jaw Capacity
    1-5/16 in
  • Manufacturer Upc Number
    037103299710
  • Material
    Steel
  • Measurement Scale
    Scale Not Included
  • Warranty
    Standard Limited Lifetime
  • Wrench Type
    Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)