Motion
SS-HMQ824-80-H1-56-20

GROVE GEAR
SS-HMQ824-80-H1-56-20

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output
MI ITEM #07274184
MFR #SS-HMQ824-80-H1-56-20
Your Price$5,737.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
SS-HMQ824-80-H1-56-20

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output
MI ITEM #07274184
MFR #SS-HMQ824-80-H1-56-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,737.91/each(List $6,885.50)

Overview

Mfr description
SS-HMQ824-80-H1-56-20 (S243044320)

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    80:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.288 hp
  • Horsepower Rating Normal Duty
    0.288 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Housing Height
    6.9400 in
  • Housing Length
    6.1200 in
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    SS-HMQ824-80-H1-56-20
  • Weight
    56 lbs, 25.4 kg
  • Input Style
    C-Face Quill
  • Output
    0.288 hp;0.21 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    830 in-lbs;93.78 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text