Specifications
Dimensions
- Chain Overall Width5.4375 in
- Engineering Chain Size & Pitch124 / 4.0630 in
- Inside Width1.5000 in
- Link Plate Height2.0000 in
- Link Plate Thickness0.6250 in
- Pin Diameter1.0000 in
- Pin Length5.1250 in
- Roller Diameter1.7500 in
- Tensile Strength129000 lbs
- Weight per Foot17.4 lbs
Details
- Chain ConstructionRiveted
- Chain Number & Pitch124 / 4.063 in
- Finish CoatingRust Preventive Coating
- MaterialMedium Carbon, Heat Treated
- Number Of Strands Across1
- Operating Temperature Range0 to 700 °F
- Pin MaterialAlloy Steel, Induction Hardened
- Product TypeEngineering Chain
- Roller MaterialMedium Carbon, Heat Treated
- SeriesWHX124
- Standards MetASME B29.16M
- Working Load Capacity11375 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)