Specifications
Dimensions
- Stroke15 mm
Details
- Manufacturer Product Page
- Mounting TypeWith Through-Hole via Female Thread (with Accessories)
- Product TypeTie Rod Air Cylinders
- SeriesADN
- Spec Sheet
Overview
Mfr description
536206-ADN-12-15-A-P-A CYL