Motion
DGSL-6-10-EA

FESTO CORPORATION
DGSL-6-10-EA

DGSL-6-10-EA Mini Slide
Mi Item #07274223
MFR #DGSL-6-10-EA
Price$908.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DGSL-6-10-EA

DGSL-6-10-EA Mini Slide
Mi Item #07274223
MFR #DGSL-6-10-EA

Mfr description
570161-DGSL-6-10-EA CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$908.97/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm

Details

  • Auto-Switch
    Yes
  • Cushion Type
    Short elastic cushioning rings/pads at both ends
  • Cylinder Style
    Mini slide
  • Magnet
    With Magnet
  • Maximum Applied Force
    30 N
  • Options Included
    Pads At Both Ends, Short Elastic Cushioning Rings
  • Product Type
    Locking Air Cylinders
  • Series
    DGSL
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)