Motion
8029

3M
8029

Silicone Sealant - Transparent, Silicone Base, 10.3 oz, Cartridge, 24 hrs Cure Time
MI ITEM #07274957
MFR #8029
Price$67.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8029

Silicone Sealant - Transparent, Silicone Base, 10.3 oz, Cartridge, 24 hrs Cure Time
MI ITEM #07274957
MFR #8029

Mfr description
08029 MARINE GRADE SILICONE SEALANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • High quality silicone sealant
  • For above the waterline interior/exterior sealing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.29/each

Specifications

Dimensions

  • Container Size
    10.3 fl oz (US)
  • Package Size
    10.3 oz
  • Weight
    0.834 lb

Details

  • Application
    Electrical hatch sealing / Dashboard components / Port lights / Above the waterline interior/exterior sealing
  • Chemical Base
    Silicone
  • Color
    Transparent
  • Container Type
    Cartridge
  • Cure Time
    24 hrs
  • Manufacturer Stock Number
    60980042828
  • Manufacturer Upc Number
    00051135080290
  • Package Type
    Cartridge
  • UPC_NO
    00051135080290

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)