Motion
148-5000/10
Leather Protectors/Cover Glove - XL or Size 10, Color Beige
Mi Item #07275035
MFR #148-5000/10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Protectors/Cover Glove - XL or Size 10, Color Beige
Mi Item #07275035
MFR #148-5000/10

Mfr description
17464 148-5000/10 TOP GRAIN GOATSKIN
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Split leather gauntlet cuff for added forearm protection and allows for fast removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    38.5 cm

Details

  • Color
    Beige
  • Cuff Type
    Gauntlet
  • Description
    Top Grain Goatskin Leather Protector for Novax® Gloves - Gauntlet Cuff
  • Material
    Goatskin Leather
  • UPC_NO
    616314063596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)