Motion
302790-V

ASCO
302790-V

Solenoid Valve - 24 V ac, 2 way - 2/2 Normally Closed
Mi Item #07275121
MFR #302790-V
Price$285.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
302790-V

Solenoid Valve - 24 V ac, 2 way - 2/2 Normally Closed
Mi Item #07275121
MFR #302790-V

Mfr description
302790-V REBUILD KIT 8030 AC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/2 in

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Brass
  • Solenoid Supply Voltage
    24 V ac
  • Valve Functionality
    2 way - 2/2 Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)