Motion
NCQ8A056-075M

SMC CORP OF AMERICA
NCQ8A056-075M

NCQ8 COMPACT CYLINDER with 9/16 in Bore Diameter
Mi Item #07275133
MFR #NCQ8A056-075M
Price$39.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ8A056-075M

NCQ8 COMPACT CYLINDER with 9/16 in Bore Diameter
Mi Item #07275133
MFR #NCQ8A056-075M

Mfr description
NCQ8A056-075M CYLINDER COMPACT DBL ACT
  • Double acting, single rod type
  • Cylinder stroke range: 1/8” to 4”
  • Maximum operating pressure: 200PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.50/each

Specifications

Dimensions

  • Bore Diameter  
    0.5625 in
  • Port Size
    #10–32 UNF
  • Stroke
    0.750 in

Details

  • Additional Details
    SMC's double acting, single rod version of the NCQ8 series is a square body, compact interchange type cylinder that allows close center to center mounting. Mounting of the auto switch is easy and is mountable on multi-sides. Use of the retaining ring method improves maintenance performance. Replacing seals is easily obtained by removing the collar.
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    UNF
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)