Motion
RF732B-30F-B7-J

BOSTON GEAR
RF732B-30F-B7-J

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 3.25 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output, 140TC/180C Frame
MI ITEM #07275183
MFR #RF732B-30F-B7-J
Price$7,761.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF732B-30F-B7-J

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 3.25 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output, 140TC/180C Frame
MI ITEM #07275183
MFR #RF732B-30F-B7-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,761.65/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.25 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    732
  • NEMA / IEC Frame Size
    140TC/180C
  • Nominal Ratio
    30:1
  • Output Size
    1.3750 in
  • Ratio
    30:1
  • Weight
    86.1 lbs, 39.05 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    07731
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • Standard Base Kit
    Kit B7
  • UPC_NO
    781711077313

Overview

Mfr description
RF732B-30F-B7-J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought