Motion
SBKCFWC732-600EP-B5-JS

BOSTON GEAR
SBKCFWC732-600EP-B5-JS

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #07275185
MFR #SBKCFWC732-600EP-B5-JS
List Price$8,493.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCFWC732-600EP-B5-JS

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #07275185
MFR #SBKCFWC732-600EP-B5-JS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,493.70/each for your price

Overview

Mfr description
SBKCFWC732-600EP-B5-JS

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    600:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Manufacturer Reducer Size
    732
  • Manufacturer Catalog Number
    07765-OLD
  • Weight
    80.1 lbs, 36.33 kg
  • Nominal Ratio
    600:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought