Motion
SF732W-15E-B9-G

BOSTON GEAR
SF732W-15E-B9-G

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.9375 in Output Size, Left Hand Output, 180TC/210C Frame
MI ITEM #07275187
MFR #SF732W-15E-B9-G
List Price$6,063.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF732W-15E-B9-G

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.9375 in Output Size, Left Hand Output, 180TC/210C Frame
MI ITEM #07275187
MFR #SF732W-15E-B9-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,063.63/each for your price

Overview

Mfr description
SF732W-15E-B9-G

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Hollow
  • Output Size
    1.9375 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    180TC/210C
  • Housing Material
    Cast Iron
  • Series
    SF700
  • Manufacturer Reducer Size
    732
  • Mounting Type
    Hollow Output Flange – Left Mount
  • Manufacturer Catalog Number
    07782
  • Weight
    107.10 lbs, 48.58 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    15:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought