Motion
BKCF721-30P-B5-GS

BOSTON GEAR
BKCF721-30P-B5-GS

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
Mi Item #07275189
MFR #BKCF721-30P-B5-GS
Price$2,256.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCF721-30P-B5-GS

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
Mi Item #07275189
MFR #BKCF721-30P-B5-GS

Mfr description
BKCF7721-30P-B5-GS BKCF721-30P-B5-GS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,256.43/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.0600 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    721
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    30:1
  • Output Size
    1.0000 in
  • Ratio
    30:1
  • Weight
    24.1 lbs, 10.93 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    19102
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    White BostKleen Paint
  • Reduction
    Single Reduction
  • Series
    F700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)