Motion
BKCF721B-25P-B5-JS

BOSTON GEAR
BKCF721B-25P-B5-JS

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
Mi Item #07275192
MFR #BKCF721B-25P-B5-JS
Price$2,786.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCF721B-25P-B5-JS

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
Mi Item #07275192
MFR #BKCF721B-25P-B5-JS

Mfr description
BKCF721B-25P-B5-JS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,786.39/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    F721
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    25:1
  • Output Size
    1.0000 in
  • Ratio
    25:1
  • Weight
    25.1 lbs, 11.385 kg

Details

  • Bushing Kit
    Kit B5
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    19195
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    White BostKleen Paint
  • Reduction
    Single Reduction
  • Series
    F700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)