Motion
BKCHF721-15P-B5-HS-P16

BOSTON GEAR
BKCHF721-15P-B5-HS-P16

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
Mi Item #07275193
MFR #BKCHF721-15P-B5-HS-P16
Price$2,771.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHF721-15P-B5-HS-P16

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
Mi Item #07275193
MFR #BKCHF721-15P-B5-HS-P16

Mfr description
BKCHF7721-15P-B5-HS-P16 BKCHF721-15P-B5-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,771.85/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.0600 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    721
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    15:1
  • Output Size
    1.0000 in
  • Ratio
    15:1
  • Weight
    26.1 lbs, 11.839 kg

Details

  • Bushing Kit
    P16
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    19292-OLD
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    White BostKleen Paint
  • Reduction
    Single Reduction
  • Series
    HF700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)