Motion
F721B-20-B5-G

BOSTON GEAR
F721B-20-B5-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
Mi Item #07275195
MFR #F721B-20-B5-G
Price$2,102.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F721B-20-B5-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
Mi Item #07275195
MFR #F721B-20-B5-G

Mfr description
F7721B-20-B5-G F721B-20-B5-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,102.82/each

Specifications

Dimensions

  • Center Distance
    2.0625 in
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    20:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    781711198926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)