Motion
F721B-30S-B5-G1

BOSTON GEAR
F721B-30S-B5-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #07275198
MFR #F721B-30S-B5-G1
Your Price$1,866.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F721B-30S-B5-G1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #07275198
MFR #F721B-30S-B5-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,866.29/each(List $2,239.55)

Overview

Mfr description
F721B-30S-B5-G1

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    F700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    F721
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Manufacturer Catalog Number
    19948-OLD
  • Weight
    26.1 lbs, 11.839 kg
  • Lubrication
    Mobil SHC 634
  • Nominal Ratio
    30:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought