Motion
F721B-40-B5-J

BOSTON GEAR
F721B-40-B5-J

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #07275200
MFR #F721B-40-B5-J
Your Price$1,765.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F721B-40-B5-J

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #07275200
MFR #F721B-40-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,765.30/each(List $2,030.10)

Overview

Mfr description
F721B-40-B5-J

Specifications

  • Center Distance
    2.0625 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    Horizontal Base – Bottom Mount
  • UPC_NO
    781711199596
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought