Motion
BKCF715-40P-B5-GS

BOSTON GEAR
BKCF715-40P-B5-GS

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output, 56C Frame
Mi Item #07275218
MFR #BKCF715-40P-B5-GS
Price$2,234.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCF715-40P-B5-GS

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output, 56C Frame
Mi Item #07275218
MFR #BKCF715-40P-B5-GS

Mfr description
BKCF7715-40P-B5-GS BKCF715-40P-B5-GS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,234.93/each

Specifications

Dimensions

  • Center Distance
    1.5400 in
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.7500 in
  • Ratio
    40:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    White BostKleen Paint
  • Reduction
    Single Reduction
  • Series
    F700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)