Motion
718D-60-J

BOSTON GEAR
718D-60-J

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 1.75 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output
MI ITEM #07275229
MFR #718D-60-J
List Price$1,937.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
718D-60-J

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 1.75 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output
MI ITEM #07275229
MFR #718D-60-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,937.99/each for your price

Overview

Mfr description
718D-60-J

Specifications

  • Center Distance
    1.75 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • Series
    700
  • Manufacturer Reducer Size
    718
  • Mounting Type
    Vertical Low Base – Right Mount
  • Manufacturer Catalog Number
    40030
  • UPC_NO
    781711400302
  • Weight
    23.1 lbs, 10.478 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    60:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text