Motion
F718B-20-B5-G

BOSTON GEAR
F718B-20-B5-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
MI ITEM #07275245
MFR #F718B-20-B5-G
Your Price$1,203.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F718B-20-B5-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output, 56C Frame
MI ITEM #07275245
MFR #F718B-20-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,203.64/each(List $1,745.28)

Overview

Mfr description
F718B-20-B5-G

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    Horizontal Base – Bottom Mount
  • UPC_NO
    781711447307
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text