Motion
SBKCF718B-60P-B5-JS

BOSTON GEAR
SBKCF718B-60P-B5-JS

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #07275256
MFR #SBKCF718B-60P-B5-JS
List Price$2,680.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCF718B-60P-B5-JS

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #07275256
MFR #SBKCF718B-60P-B5-JS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,680.95/each for your price

Overview

Mfr description
SBKCF718B-60P-B5-JS

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    F700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    718
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Manufacturer Catalog Number
    45639
  • Weight
    20.1 lbs, 9.117 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    60:1
  • Paint Type
    Stainless BostKleen Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text