Motion
BKCF724B-40P-B5-GS

BOSTON GEAR
BKCF724B-40P-B5-GS

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #07275266
MFR #BKCF724B-40P-B5-GS
Your Price$2,725.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCF724B-40P-B5-GS

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #07275266
MFR #BKCF724B-40P-B5-GS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,725.26/each(List $3,034.85)

Overview

Mfr description
BKCF724B-40P-B5-GS

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    F700
  • Standard Base Kit
    Kit B5
  • Manufacturer Reducer Size
    724
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Manufacturer Catalog Number
    46620-OLD
  • Weight
    31.1 lbs, 14.107 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    40:1
  • Paint Type
    White BostKleen Paint
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought