Motion
SF726V-30-B5-J

BOSTON GEAR
SF726V-30-B5-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Right Hand Output, 56C Frame
Mi Item #07275278
MFR #SF726V-30-B5-J
Price$4,082.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF726V-30-B5-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Right Hand Output, 56C Frame
Mi Item #07275278
MFR #SF726V-30-B5-J

Mfr description
SF726V-30-B5-J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,082.02/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    726
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    30:1
  • Output Size
    1.4375 in
  • Ratio
    30:1
  • Weight
    63.1 lbs, 28.62 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    50622-OLD
  • Mounting Type
    Hollow Output Flange – Right Mount
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    SF700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)