Motion
SFWC726V-600-B5-G

BOSTON GEAR
SFWC726V-600-B5-G

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #07275280
MFR #SFWC726V-600-B5-G
Price$6,806.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SFWC726V-600-B5-G

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #07275280
MFR #SFWC726V-600-B5-G

Mfr description
SFWC726V-600-B5-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,806.84/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    60:1
  • Ratio
    600:1
  • Weight
    87 lbs, 39.46 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    50666-OLD
  • Output Direction
    Left Hand
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)