Motion
SRF726V-20-B5-J

BOSTON GEAR
SRF726V-20-B5-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Hollow Output, 1.1250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #07275281
MFR #SRF726V-20-B5-J
List Price$5,553.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SRF726V-20-B5-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Hollow Output, 1.1250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #07275281
MFR #SRF726V-20-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,553.38/each for your price

Overview

Mfr description
SRF726V-20-B5-J

Specifications

  • Center Distance
    2.6200 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Case Included
    Yes
  • Input Type
    C-Face Coupling
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    SRF700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Mounting Type
    Hollow Output Flange – Right Mount
  • Manufacturer Catalog Number
    50682
  • Weight
    75.1 lbs, 34.06 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    20:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text