Motion
SRF726W-25-B5-G

BOSTON GEAR
SRF726W-25-B5-G

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 25:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Hollow Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
Mi Item #07275282
MFR #SRF726W-25-B5-G
Price$4,791.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SRF726W-25-B5-G

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 25:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Hollow Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
Mi Item #07275282
MFR #SRF726W-25-B5-G

Mfr description
SRF726W-25-B5-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,791.44/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.1250 in
  • Ratio
    25:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Mounting Type
    Hollow Output Flange – Left Mount
  • Output Direction
    Left Hand
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    SRF700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)