Motion
BKCF726B-30P-B7-GS

BOSTON GEAR
BKCF726B-30P-B7-GS

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #07275310
MFR #BKCF726B-30P-B7-GS
List Price$3,615.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCF726B-30P-B7-GS

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #07275310
MFR #BKCF726B-30P-B7-GS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,615.40/each for your price

Overview

Mfr description
BKCF726B-30P-B7-GS

Specifications

  • Center Distance
    2.6200 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    F700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    726
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Manufacturer Catalog Number
    74703
  • Weight
    44.1 lbs, 20 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    30:1
  • Paint Type
    White BostKleen Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought