Motion
F713C-30T-B5-J

BOSTON GEAR
F713C-30T-B5-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #07275311
MFR #F713C-30T-B5-J
List Price$1,724.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F713C-30T-B5-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #07275311
MFR #F713C-30T-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,724.68/each for your price

Overview

Mfr description
F713C30TB5JT1

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    F700
  • Mounting Type
    Vertical High Base – Right Mount
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought