Motion
SBKCF710B-10SZ-B5-GS1

BOSTON GEAR
SBKCF710B-10SZ-B5-GS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 1.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.5000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #07275337
MFR #SBKCF710B-10SZ-B5-GS1
Price$2,550.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCF710B-10SZ-B5-GS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 1.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.5000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #07275337
MFR #SBKCF710B-10SZ-B5-GS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,550.05/each

Specifications

Dimensions

  • Center Distance
    1.0000 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    710
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    10:1
  • Output Size
    0.5000 in
  • Ratio
    10:1
  • Weight
    11.1 lbs, 5.03 kg

Details

  • Bushing Kit
    Kit B5
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Mobil SHC 634
  • Manufacturer Catalog Number
    W00341
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Stainless BostKleen Paint
  • Reduction
    Single Reduction
  • Series
    F700
  • Standard Base Kit
    Kit B5

Overview

Mfr description
SBKCF710B-10SZ-B5-GS1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought