Motion
SBKCF721-40KZT-B5-GS1

BOSTON GEAR
SBKCF721-40KZT-B5-GS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #07275339
MFR #SBKCF721-40KZT-B5-GS1
List Price$3,254.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCF721-40KZT-B5-GS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 40:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #07275339
MFR #SBKCF721-40KZT-B5-GS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,254.22/each for your price

Overview

Mfr description
SBKCF721-40KZT-B5-GS1

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    F700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    F721
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    W00353-OLD
  • Weight
    25.1 lbs, 11.385 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    40:1
  • Paint Type
    Stainless BostKleen Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text