Motion
HF730-60KZT-B5-H1-P32

BOSTON GEAR
HF730-60KZT-B5-H1-P32

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 2.0000 in Output Size, Double Output, 56C Frame
Mi Item #07275346
MFR #HF730-60KZT-B5-H1-P32
Price$4,926.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF730-60KZT-B5-H1-P32

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 2.0000 in Output Size, Double Output, 56C Frame
Mi Item #07275346
MFR #HF730-60KZT-B5-H1-P32

Mfr description
HF730-60KZT-B5-H1-P32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,926.78/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.0000 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    730
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Output Size
    2.0000 in
  • Ratio
    60:1
  • Weight
    68.10 lbs, 30.89 kg

Details

  • Bushing Kit
    P32
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W00486
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    HF700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)