Motion
SF718W-10-B7-J

BOSTON GEAR
SF718W-10-B7-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.0000 in Output Size, Right Hand Output, 140TC/180C Frame
MI ITEM #07275349
MFR #SF718W-10-B7-J
Your Price$2,028.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF718W-10-B7-J

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.0000 in Output Size, Right Hand Output, 140TC/180C Frame
MI ITEM #07275349
MFR #SF718W-10-B7-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,028.08/each(List $2,433.70)

Overview

Mfr description
SF718W-10-B7-J

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    SF700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    718
  • Mounting Type
    Hollow Output Flange – Left Mount
  • Manufacturer Catalog Number
    W00554-OLD
  • Weight
    25.1 lbs, 11.385 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    10:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text