Motion
BKCF721-15KP-B7-HS1

BOSTON GEAR
BKCF721-15KP-B7-HS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.0000 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #07275351
MFR #BKCF721-15KP-B7-HS1
List Price$2,820.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCF721-15KP-B7-HS1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.0000 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #07275351
MFR #BKCF721-15KP-B7-HS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,820.33/each for your price

Overview

Mfr description
BKCF721-15KP-B7-HS1

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    F700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    721
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    W00592-OLD
  • Weight
    25.1 lbs, 11.385 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    15:1
  • Paint Type
    White BostKleen Paint
  • Case Size
    721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought