Motion
BKCHF726-15SP-B7-HS1-P23

BOSTON GEAR
BKCHF726-15SP-B7-HS1-P23

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #07275360
MFR #BKCHF726-15SP-B7-HS1-P23
List Price$4,169.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHF726-15SP-B7-HS1-P23

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #07275360
MFR #BKCHF726-15SP-B7-HS1-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,169.28/each for your price

Overview

Mfr description
BKCHF726-15SP-B7-HS1-P23

Specifications

  • Center Distance
    2.6200 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    HF700
  • Standard Base Kit
    Kit B7
  • Bushing Kit
    P23
  • Manufacturer Reducer Size
    726
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    W00680-OLD
  • Weight
    46.1 lbs, 20.91 kg
  • Lubrication
    Mobil SHC 634
  • Nominal Ratio
    15:1
  • Paint Type
    White BostKleen Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought