Motion
SF718V-30KT-B5-J1

BOSTON GEAR
SF718V-30KT-B5-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #07275362
MFR #SF718V-30KT-B5-J1
List Price$2,750.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF718V-30KT-B5-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #07275362
MFR #SF718V-30KT-B5-J1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,750.03/each for your price

Overview

Mfr description
SF718V-30KT-B5-J1

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    SF700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    J1
  • Manufacturer Reducer Size
    718
  • Mounting Type
    Hollow Output Flange – Right Mount
  • Manufacturer Catalog Number
    W00670-OLD
  • Weight
    26.1 lbs, 11.84 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    30:1
  • Paint Type
    Gray Paint
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text