Specifications
Dimensions
- Center Distance3.7500 in
- Input Size0.6250 in
- Ratio300:1
Details
- Input TypeC-Face Quill
- Output DirectionLeft Hand
- Output TypeSolid
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)