Motion
BKCSRF726B-20P-B7-GS

BOSTON GEAR
BKCSRF726B-20P-B7-GS

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, Left Hand Output
Mi Item #07275383
MFR #BKCSRF726B-20P-B7-GS
Price$5,724.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCSRF726B-20P-B7-GS

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, Left Hand Output
Mi Item #07275383
MFR #BKCSRF726B-20P-B7-GS

Mfr description
BKCSRF726B-20P-B7-GS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,724.28/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Weight
    60.1 lbs, 27.26 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    H00299-OLD
  • Output Direction
    Left Hand
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)