Motion
SBKCHF726-60P-B5-HS-P26

BOSTON GEAR
SBKCHF726-60P-B5-HS-P26

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.6250 in Output Size, Double Output, 56C Frame
MI ITEM #07275387
MFR #SBKCHF726-60P-B5-HS-P26
List Price$3,837.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHF726-60P-B5-HS-P26

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.6250 in Output Size, Double Output, 56C Frame
MI ITEM #07275387
MFR #SBKCHF726-60P-B5-HS-P26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,837.19/each for your price

Overview

Mfr description
SBKCHF726-60P-B5-HS-P26

Specifications

  • Center Distance
    2.6200 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.6250 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    HF700
  • Bushing Kit
    P26
  • Mounting Type
    No Base
  • Lubrication
    No Lube
  • Paint Type
    Stainless BostKleen Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text