Motion
SBKCF738B-60EP-B7-JS

BOSTON GEAR
SBKCF738B-60EP-B7-JS

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.6250 in Output Size, Right Hand Output, 140TC/180C Frame
Mi Item #07275390
MFR #SBKCF738B-60EP-B7-JS
Price$8,612.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCF738B-60EP-B7-JS

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.6250 in Output Size, Right Hand Output, 140TC/180C Frame
Mi Item #07275390
MFR #SBKCF738B-60EP-B7-JS

Mfr description
SBKCF738B-60EP-B7-JS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,612.47/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.7500 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    738
  • NEMA / IEC Frame Size
    140TC/180C
  • Nominal Ratio
    60:1
  • Output Size
    1.6250 in
  • Ratio
    60:1
  • Weight
    100.1 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    H00499
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Stainless BostKleen Paint
  • Reduction
    Single Reduction
  • Series
    F700
  • Standard Base Kit
    Kit B7
  • Vertical J Base Kit
    JS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)