Motion
SFWC721V-200-B5-J

BOSTON GEAR
SFWC721V-200-B5-J

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
MI ITEM #07275394
MFR #SFWC721V-200-B5-J
List Price$5,617.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SFWC721V-200-B5-J

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
MI ITEM #07275394
MFR #SFWC721V-200-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,617.62/each for your price

Overview

Mfr description
SFWC721V-200-B5-J

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    200:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Manufacturer Reducer Size
    721
  • Mounting Type
    Vertical Mount
  • Manufacturer Catalog Number
    H00799
  • Weight
    45.1 lbs, 20.46 kg
  • Nominal Ratio
    200:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought